Motion
21310N-610-BG
Weatherhead (Eaton) Hose End - Carbon Steel Material, Female
MI ITEM #12772121
MFR #21310N-610-BG
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Carbon Steel Material, Female
MI ITEM #12772121
MFR #21310N-610-BG

Mfr description
21310N-610-BG HOSE END 500-00589
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Size
    7/8 in
  • Height
    1.00 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.63 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.45 in
  • Length
    2.69 in
  • Overall Length
    2.69 in
  • Overall Weight
    0.33 lb
  • Weight
    0.33 lb
  • Width
    1.00 in

Details

  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engines where high temperatures exist.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H213
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    7/8-14
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H213
  • Manufacturer Catalog Number
    21310N-610-BG
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)