Motion
2215-12-10S
Adapter-STR,2215,-12-10,CS,ZD
Mi Item #12772178
MFR #2215-12-10S
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-STR,2215,-12-10,CS,ZD
Mi Item #12772178
MFR #2215-12-10S

Mfr description
2215-12-10S ADAPTER SAE37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    5/8 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)