Specifications
Dimensions
- Length1.3000 in, 33.02 mm
Details
- Adapter TypeFemale Adapter
- ApplicationHydraulic
- End 1 StyleMale Pipe Rigid
- End 2 StyleSAE
- MaterialSteel
- Max Operating Temperature121 °C, 250 °F
- Maximum Operating Pressure275.8 bar, 4000 psi
- Min Operating Temperature-40 °C, -40 °F
- PlatingDura Kote
- Seal MaterialBuna-N
- Series2216 Series
- Standards MetSAE J1926
- Working Pressure4000 psi, 275.8 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)