Overview
Mfr description
2239-2-4S ADAPTER SAE 37
Specifications
- Angle180
- Adapter TypeStraight Adapter - Bulkhead
- End 1 Size1/8 in
- End 2 Size1/4 in
- MaterialSteel
- Body MaterialCarbon Steel
- Hex Size0.69
- Standards MetASME|SAE
- Working Pressure7000
- Series2239 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data