Motion
2239-6-8S
2239-6-8S
MI ITEM #12772222
MFR #2239-6-8S
List Price$47.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2239-6-8S
MI ITEM #12772222
MFR #2239-6-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.19/each for your price

Overview

Mfr description
2239-6-8S ADAPTER, SAE 37

Specifications

  • Angle
    180
  • Adapter Type
    Straight Adapter
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Hex Size
    1
  • Series
    2239 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text