Motion
259-4411-10
Hose End - Stainless Steel Material, 5/8 in Hose ID, Female
Mi Item #12772415
MFR #259-4411-10
Price$351.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 5/8 in Hose ID, Female
Mi Item #12772415
MFR #259-4411-10

Mfr description
259-4411-10 FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.10/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.6300 in
  • Dash Size
    10
  • End 1 Size
    -10
  • Hex Body
    1.0000 in
  • Hex Size
    1
  • Hose Cut-Off Factor
    1.8100 in, 45.96 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Rotation Angle
    360 °
  • SAE Size
    -10
  • Size
    -10
  • Thread Size
    7/8-14 UNF
  • Width
    1.0000 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Coating
    Passivated
  • Color
    Passivate
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Finish/Coating
    Passivate
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    1503
  • Manufacturer Catalog Number
    259-4411-10
  • Manufacturer Compatibility
    Danfoss
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    3000
  • Maximum Swivel Torque
    67 ft-lbs
  • Plating
    Passivated
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37, R5
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
  • Working Pressure
    3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)