Overview
Mfr description
259-4411-4 FTNG (REUS), SAE 37
Specifications
- Adapter TypeFitting Assembly
- MaterialStainless Steel
- Hex Size0.56
- TypeHose Fitting
- Angle180 °
- Finish/CoatingPassivate
- ColorPassivate
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data