Motion
259-4411-6
Hose End - Stainless Steel Material, Female
Mi Item #12772417
MFR #259-4411-6
Price$176.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, Female
Mi Item #12772417
MFR #259-4411-6

Mfr description
259-4411-6 FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.47/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • End 2 Size
    0.375
  • Height
    0.8100 in
  • Hex Body
    0.6690 in
  • Hex Size
    0.69
  • Hose Cut-Off Factor
    1.4300 in, 36.50 mm
  • Hose Dash Size
    6
  • Inside Diameter
    0.2400 in, 6.09 mm
  • Size
    -6
  • Thread Size
    9/16-18 UNF
  • Width
    0.8100 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    Passivate
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Finish/Coating
    Passivate
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    259-4411-6
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)