Motion
2807-6
PTFE Teflon Hose - 3/8 in ID, 2500 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12772466
MFR #2807-6
List Price$25.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Teflon Hose - 3/8 in ID, 2500 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #12772466
MFR #2807-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.71/ft for your price

Overview

Mfr description
2807-6 HOSE, TEFLON

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2500 psi
  • Pressure Rating
    2500
  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Blue
  • Standards Met
    SAE 100R14A|USCG|DNV
  • Application
    Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
  • Construction
    Extruded with braided cover
  • Tube Material
    Teflon
  • Cover Material
    Aramid Polyester
  • Hose Dash Size
    6
  • Maximum Operating Pressure
    2500
  • Maximum Working Pressure
    2500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text