Motion
2807-8
PTFE Teflon Hose - 1/2 in ID, 2000 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #12772467
MFR #2807-8
Price$30.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Teflon Hose - 1/2 in ID, 2000 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #12772467
MFR #2807-8

Mfr description
2807-8 HOSE, TEFLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.53/ft

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Application
    Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
  • Color
    Blue
  • Construction
    Extruded with braided cover
  • Cover Material
    Aramid Polyester
  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    Steel Wire
  • Maximum Operating Pressure
    2000
  • Maximum Working Pressure
    2000
  • Pressure Rating
    2000
  • Standards Met
    SAE 100R14A|USCG|DNV
  • Tube Material
    Teflon
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)