Motion
30CT-03
Hydraulic Hose - 3/16 in ID, 3000 psi Working Pressure, Polyester Cover
MI ITEM #12772617
MFR #30CT-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/16 in ID, 3000 psi Working Pressure, Polyester Cover
MI ITEM #12772617
MFR #30CT-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30CT-03 HOSE,THERMO R18 BLACK

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3000 psi
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Minimum Bend Radius
    1.00
  • Compatible Fittings
    903;90A;90N
  • Standards Met
    SAE 100R18
  • Hose Dash Size
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought