Motion
3130-03-250BX
Hydraulic Hose - 3/16 in ID, 3050 psi Working Pressure, Polyurethane Cover
MI ITEM #12772631
MFR #3130-03-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/16 in ID, 3050 psi Working Pressure, Polyurethane Cover
MI ITEM #12772631
MFR #3130-03-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3130-03-250BX HOSE, THERMO 100R7 BLACK

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3050 psi
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Minimum Bend Radius
    0.75
  • Compatible Fittings
    90A;9C6;U Series;903;Z Series W/ Sleeve
  • Standards Met
    SAE 100R7
  • Hose Dash Size
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought