Motion
37AL-03
Hydraulic Hose - 3/16 in ID, 3000 psi Working Pressure, Polyurethane Cover
Mi Item #12772707
MFR #37AL-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/16 in ID, 3000 psi Working Pressure, Polyurethane Cover
Mi Item #12772707
MFR #37AL-03

Mfr description
37AL-03 HOSE,THERMO 100R7 ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    3
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Color
    Orange
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)