Motion
38-190627-16-16

WEATHERHEAD (DANFOSS)
38-190627-16-16

38-190627-16-16
MI ITEM #12772721
MFR #38-190627-16-16
Price$78.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
38-190627-16-16

38-190627-16-16
MI ITEM #12772721
MFR #38-190627-16-16

Mfr description
38-190627-16-16 FTNG (REUS), NPTF/SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.23/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1
  • Hex Size
    1.38
  • Hose Dash Size
    16

Details

  • Adapter Type
    Straight Adapter
  • Material
    Brass and Carbon Steel
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)