Overview
Mfr description
38-190627-2-4 FTNG (REUS), NPTF/SM
Specifications
- Adapter TypeStraight Adapter
- Hose Inside Diameter1/4 in
- MaterialBrass and Carbon Steel
- Hex Size0.56
- TypeHose Fitting
- Angle180 °
- Working Pressure10000
- Hose Dash Size2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data