Motion
38-190627-4-5
38-190627-4-5
MI ITEM #12772724
MFR #38-190627-4-5
List Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38-190627-4-5
MI ITEM #12772724
MFR #38-190627-4-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.40/each for your price

Overview

Mfr description
38-190627-4-5 FTNG (REUS), NPTF/SM

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Brass and Carbon Steel
  • Hex Size
    0.62
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought