Overview
Mfr description
38-190627-6-8 FTNG (REUS), NPTF/SM
Specifications
- Adapter TypeHose Fittings
- MaterialBrass and Carbon Steel
- Maximum Operating Pressure8000
- Hex Size0.88
- TypeHose Fitting
- Angle180 °
- Working Pressure8000
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data