Specifications
Dimensions
- Angle180 °
- Hex Size1
- Hose Dash Size10
- Hose Inside Diameter5/8 in
Details
- Adapter TypeStraight Adapter
- MaterialBrass and Carbon Steel
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)