Motion
3980-72020
Hose End - Brass Material, 3/8 in Hose ID
MI ITEM #12772732
MFR #3980-72020
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID
MI ITEM #12772732
MFR #3980-72020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.87/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    -4
  • Hex Body
    0.5600 in
  • Hex Size
    0.563
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • Size
    -4
  • Thread Size
    -4

Details

  • Compatible Hose Series
    3630
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    3980-72020
  • Material
    Brass
  • Style
    Straight

Overview

Mfr description
3980-72020 FTNG(REUS)OTHERNPTF/NPSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought