Overview
Mfr description
3E80-03-050BX HOSE,THERMO 100R8 ORANGE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure5100 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeFiberglass
- ColorOrange
- Hose Dash Size3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data