Motion
3VE0-03
Hydraulic Hose - 3/16 in ID, 10000 psi Working Pressure, Thermoplastic Cover
MI ITEM #12772972
MFR #3VE0-03
Price$16.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/16 in ID, 10000 psi Working Pressure, Thermoplastic Cover
MI ITEM #12772972
MFR #3VE0-03

Mfr description
3VE0-03 HOSE,THERMO,HIPRESSURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.64/ft

Specifications

Dimensions

  • Hose Dash Size
    3
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Color
    Orange
  • Hose Covering Material
    Thermoplastic
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)