Motion
401-8B
Mi Item #12772991
MFR #401-8B
Price$47.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12772991
MFR #401-8B

Mfr description
401-8B FTNG (REUS), SAE 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.50/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.88
  • Hose Dash Size
    8

Details

  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)