Motion
411-10B
Hose End - Brass Material, 5/8 in Hose ID, Female
Mi Item #12773008
MFR #411-10B
Price$81.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/8 in Hose ID, Female
Mi Item #12773008
MFR #411-10B

Mfr description
411-10B FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.23/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    1.1200 in
  • Hex Body
    1.0000 in
  • Hex Size
    1
  • Hose Cut-Off Factor
    1.5700 in, 39.89 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6200 in, 15.90 mm
  • Outer Diameter
    1.1200 in
  • SAE Size
    -10
  • Size
    -10
  • Thread Size
    7/8-14 UNF
  • Width
    1.1200 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Reusable
  • Compatible Hose Series
    5R
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    5R Hydraulic Hose
  • Manufacturer Catalog Number
    411-10B
  • Manufacturer Compatibility
    Danfoss
  • Material
    Brass
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Hose Fitting
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)