Motion
411-20B
411-20B
MI ITEM #12773012
MFR #411-20B
List Price$266.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
411-20B
MI ITEM #12773012
MFR #411-20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.26/each for your price

Overview

Mfr description
411-20B FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Hose Fittings
  • Hose Inside Diameter
    1.2500 in
  • Material
    Brass
  • Thread Size
    1
  • End 1 Size
    1
  • Hex Size
    2
  • Type
    Hose Fitting
  • Angle
    180 °
  • End 2 Size
    1.250
  • Hose Dash Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text