Motion
411-24B
411-24B
MI ITEM #12773013
MFR #411-24B
Price$316.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
411-24B
MI ITEM #12773013
MFR #411-24B

Mfr description
411-24B FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.03/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1
  • Hex Size
    2.25
  • Hose Dash Size
    24
  • Thread Size
    1

Details

  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)