Motion
411-32B
411-32B
MI ITEM #12773014
MFR #411-32B
Price$653.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
411-32B
MI ITEM #12773014
MFR #411-32B

Mfr description
411-32B FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.75/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    2
  • End 2 Size
    2
  • Hex Size
    2.88
  • Hose Dash Size
    32
  • Thread Size
    2

Details

  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)