Motion
411-6B
Hose End - Brass Material, 3/8 in Hose ID
MI ITEM #12773016
MFR #411-6B
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID
MI ITEM #12773016
MFR #411-6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.22/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    0.8100 in
  • Hex Body
    0.6880 in
  • Hex Size
    0.69
  • Hose Cut-Off Factor
    1.1400 in, 29.07 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    9/16-18 UNF
  • Width
    0.8100 in

Details

  • Adapter Type
    Straight Adapter
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    411-6B
  • Material
    Brass
  • Mating Angle
    37 °
  • Product Types
    Fitting Assembly
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Type
    Hose Fitting

Overview

Mfr description
411-6B FTNG (REUS), SAE 37

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought