Motion
411-6S
MI ITEM #12773017
MFR #411-6S
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12773017
MFR #411-6S

Mfr description
411-6S FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.36/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.68
  • Hose Dash Size
    6

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon Steel
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)