Motion
411-8B
Hose End - Brass Material, 1/2 in Hose ID
Mi Item #12773018
MFR #411-8B
Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/2 in Hose ID
Mi Item #12773018
MFR #411-8B

Mfr description
411-8B FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.38/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    -8
  • Height
    0.9300 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.88
  • Hose Cut-Off Factor
    1.4400 in, 36.60 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • SAE Size
    -8
  • Size
    -8
  • Thread Size
    3/4-16 UNF
  • Width
    0.9400 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Reusable
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • Manufacturer Catalog Number
    411-8B
  • Material
    Brass
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °x JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)