Motion
4401-10S
Hose End - Steel Material, 5/8 in Hose ID
MI ITEM #12773049
MFR #4401-10S
Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 5/8 in Hose ID
MI ITEM #12773049
MFR #4401-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.89/each

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    1.1200 in
  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Hose Cut-Off Factor
    1.8700 in, 47.50 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6200 in, 15.90 mm
  • SAE Size
    -10
  • Size
    -10
  • Thread Size
    7/8-14 UNF
  • Width
    1.1200 in

Details

  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Configuration
    Straight
  • Connection Type
    Female 45 °swivel
  • End 1 Style
    Female 45 °swivel
  • Finish/Coating
    Dura-Kote
  • Fitting Shape
    Straight
  • Fitting Type
    Female 45 °swivel
  • Manufacturer Catalog Number
    4401-10S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    Female 45 °Swivel
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Type
    Female 45 °swivel
  • Type
    Female 45 °swivel

Overview

Mfr description
4401-10S FTNG (REUS), SAE 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought