Motion
4401-6S
Hose End - Steel Material, 3/8 in Hose ID, Female
MI ITEM #12773052
MFR #4401-6S
Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID, Female
MI ITEM #12773052
MFR #4401-6S

Mfr description
4401-6S FTNG (REUS), SAE 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.56/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    0.8100 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.75
  • Hose Cut-Off Factor
    1.4500 in, 36.82 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    5/8-18 UNF
  • Width
    0.7500 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • Connection Type
    Female 45 °swivel
  • End 1 Style
    Female 45 °swivel
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    UNF
  • Fitting Shape
    Straight
  • Fitting Type
    Female 45 °swivel
  • Manufacturer Catalog Number
    4401-6S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Mating Angle
    45 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Hose Fitting
  • Seal Type
    45 °Swivel
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    Female 45 °swivel
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)