Motion
4411-10-8S
Carbon Steel Material
Mi Item #12773055
MFR #4411-10-8S
Price$63.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #12773055
MFR #4411-10-8S

Mfr description
4411-10-8S FTNG (REUS), SAE37 R5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.83/each

Specifications

Dimensions

  • Angle
    180 °
  • End 2 Size
    0.500
  • Hex Size
    1
  • Hose Dash Size
    10

Details

  • Adapter Type
    Hose Fittings
  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)