Motion
4411-12-10S
Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12773057
MFR #4411-12-10S
Price$72.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 5/8 in Hose ID
Mi Item #12773057
MFR #4411-12-10S

Mfr description
4411-12-10S FTNG (REUS), SAE 37 R5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.95/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • End 2 Size
    0.625
  • Height
    1.2500 in
  • Hex Body
    1.2600 in
  • Hex Size
    1.25
  • Hose Cut-Off Factor
    1.9600 in, 49.79 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6200 in, 15.90 mm
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Width
    1.2200 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • Manufacturer Catalog Number
    4411-12-10S
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    3000
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Hose Fitting
  • Seal Type
    37 °Swivel
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • Working Pressure
    3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)