Motion
4411-16S
4411-16S
MI ITEM #12773059
MFR #4411-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4411-16S
MI ITEM #12773059
MFR #4411-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4411-16S FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Carbon Steel
  • Thread Size
    1
  • End 1 Size
    1
  • Hex Size
    1.5
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Working Pressure
    3500
  • Color
    DURA-KOTE
  • End 2 Size
    1
  • Hose Dash Size
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought