Motion
4411-8-10S
Carbon Steel Material
Mi Item #12773063
MFR #4411-8-10S
Price$52.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #12773063
MFR #4411-8-10S

Mfr description
4411-8-10S FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.55/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.88
  • Hose Dash Size
    8

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)