Motion
4411-8S
4411-8S
Mi Item #12773064
MFR #4411-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4411-8S
Mi Item #12773064
MFR #4411-8S

Mfr description
4411-8S NOT ACTIVE - USE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    -8.0

Details

  • Color
    DURA-KOTE
  • Material
    Carbon Steel
  • Series
    4411 Series
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)