Overview
Mfr description
4721-4-4S FTNG (REUS), SAE 37
Specifications
- Adapter TypeStraight Adapter
- MaterialCarbon Steel
- Hex Size0.56
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data