Motion
4721-6-4S
Steel Material, 1/4 in Hose ID
Mi Item #12773179
MFR #4721-6-4S
Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material, 1/4 in Hose ID
Mi Item #12773179
MFR #4721-6-4S

Mfr description
4721-6-4S FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.25/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)