Motion
4721-8-8S
4721-8-8S
MI ITEM #12773180
MFR #4721-8-8S
List Price$52.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4721-8-8S
MI ITEM #12773180
MFR #4721-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.95/each for your price

Overview

Mfr description
4721-8-8S FTNG (REUS), SAE 37

Specifications

  • Material
    Carbon Steel
  • Hex Size
    0.88
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text