Motion
4740-10B
4740-10B
Mi Item #12773183
MFR #4740-10B
Price$49.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4740-10B
Mi Item #12773183
MFR #4740-10B

Mfr description
4740-10B FTNG (REUS), OTHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.36/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.88
  • Hose Dash Size
    10

Details

  • Adapter Type
    Hose Fittings
  • Material
    Brass
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)