Motion
4742-5-4B
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #12773189
MFR #4742-5-4B
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #12773189
MFR #4742-5-4B

Mfr description
4742-5-4B FTNG (REUS), SAE 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    5
  • End 1 Size
    -5
  • End 2 Size
    0.2510 in
  • Height
    0.6900 in
  • Hex Body
    0.5000 in
  • Hex Size
    0.5
  • Hose Cut-Off Factor
    1.0000 in, 25.39 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2510 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2510 in, 6.37 mm
  • Outer Diameter
    0.6900 in
  • SAE Size
    -5
  • Size
    -5
  • Thread Size
    1/2-20 UNF
  • Width
    0.6900 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Crimp
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 45
  • Connection Type
    SAE 45 ° Flare
  • End 1 Style
    SAE 45° Flare
  • End Gender
    Male
  • Fitting Connection Family
    SAE 45deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45 °Flare
  • Manufacturer Catalog Number
    4742-5-4B
  • Material
    Brass
  • Mating Angle
    45 °
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Seal Type
    45 °SAE Flare
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    SAE 45
  • Thread Type
    SAE 45 °Flare
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)