Motion
4742-8B
4742-8B
MI ITEM #12773191
MFR #4742-8B
List Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4742-8B
MI ITEM #12773191
MFR #4742-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.48/each for your price

Overview

Mfr description
4742-8B FTNG (REUS), SAE 45

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Brass
  • Hex Size
    0.81
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text