Motion
4743-5-4B
Brass Material
Mi Item #12773194
MFR #4743-5-4B
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material
Mi Item #12773194
MFR #4743-5-4B

Mfr description
4743-5-4B FTNG (REUS), OTHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.26/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.63
  • Hose Dash Size
    4

Details

  • Adapter Type
    Hose Fittings
  • Material
    Brass
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)