Motion
4772-10B
Hose End - Brass Material, 5/8 in Hose ID
MI ITEM #12773199
MFR #4772-10B
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/8 in Hose ID
MI ITEM #12773199
MFR #4772-10B

Mfr description
4772-10B FTNG (REUS), OTHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -10
  • Hex Body
    1.1250 in
  • Hex Size
    1.13
  • Hose Dash Size
    10
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6200 in, 15.90 mm
  • SAE Size
    -10
  • Size
    -10
  • Width
    1.1250 in

Details

  • Adapter Type
    Straight Adapter
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    4772-10B
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)