Motion
4797-10B
4797-10B
MI ITEM #12773204
MFR #4797-10B
List Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4797-10B
MI ITEM #12773204
MFR #4797-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.18/each for your price

Overview

Mfr description
4797-10B FTNG (REUS), SAE 37/45

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Hex Size
    1
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text