Motion
4797-4B
Brass Material, 1/4 in Hose ID
Mi Item #12773205
MFR #4797-4B
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material, 1/4 in Hose ID
Mi Item #12773205
MFR #4797-4B

Mfr description
4797-4B FTNG (REUS), SAE 37/45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.5625
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)