Motion
500024-24-20S
Steel Material
MI ITEM #12773493
MFR #500024-24-20S
Your Price$215.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #12773493
MFR #500024-24-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$215.63/each(List $247.98)

Overview

Mfr description
500024-24-20S ADAPTER 61 - FLANGE

Specifications

  • Adapter Type
    90° Elbow
  • Material
    Steel
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text