Specifications
Details
- ApplicationHydraulic
- Body MaterialSteel
- MaterialCarbon steel
- Maximum Operating Pressure4000
- Seal MaterialBuna-N
- Working Pressure4000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)