Motion
5610-16-16S
5610-16-16S
Mi Item #12773753
MFR #5610-16-16S
Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5610-16-16S
Mi Item #12773753
MFR #5610-16-16S

Mfr description
5610-16-16S CPLNG, FD56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.25/each

Specifications

Dimensions

  • End 2 Size
    1.000

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Material
    Carbon steel
  • Maximum Operating Pressure
    4000
  • Seal Material
    Buna-N
  • Working Pressure
    4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)