Motion
63-190600-10
Brass and Carbon Steel Material, 5/8 in Hose ID
MI ITEM #12773835
MFR #63-190600-10
Your Price$39.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass and Carbon Steel Material, 5/8 in Hose ID
MI ITEM #12773835
MFR #63-190600-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.67/each(List $45.63)

Overview

Mfr description
63-190600-10 FTNG (REUS), SAE 37

Specifications

  • Adapter Type
    Straight Adapter
  • Hose Inside Diameter
    5/8 in
  • Material
    Brass and Carbon Steel
  • Hex Size
    1
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text